Beli pneumatic oil di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ARCAIR Gouging Torch (Stang Las Gouging)
    Mulai

    Rp5.699.900

    ARCAIR Gouging Torch (Stang Las Gouging)
    Deskripsi:
    Arcair gouging torches allow operators to manually control air carbon arc electrodes during plasma cutting and gouging operations. Operators use a torch to bring an electrode near a workpiece to generate an arc that melts the metal.
  2. ARCAIR Gouging Torch Part & Accessories
    Mulai

    Rp3.799.900

    ARCAIR Gouging Torch Part & Accessories
    atribut:
    • UNSPSC: 23171511
    • Compatible with Brand: Arcair
    • For Torch Model: 01-065-001; 01-082-002; 01-084-002; 01-104-003; 02-991-411; 02-991-426; 61-065-002; 61-065-003; 61-065-006; 61-065-007; 61-082-006; 61-082-007; 61-082-008; 61-082-009; 61-084-006; 61-084-007; 61-084-008; 61-084-009; 61-104-007; 61-104-008; 62-991-417
    • For Torch Series: AirPro X4000K-5K3000K4000Tri-Arc
    • Includes: Quick Connect Hook-Up Kit
    • Manufacturer Part Number: 94463046
    • Part Type: Quick Connect Hook-Up Kit
    • Process: Air Carbon Arc Cutting and Gouging (CAC-A)
  3. Panasonic Connect (Formerly Panasonic Welding Systems) Dc Gouging Carbon
    Mulai

    Rp1.199.900

    Panasonic Connect (Formerly Panasonic Welding Systems) Dc Gouging Carbon
    Deskripsi:
    Work efficiency is high and economical, and there is no adverse effect on the metal base material.
    atribut:
    • Type: Standard type
    • Rod Length (mm): 305
  4. ARCAIR Air Carbon Arc Cutting & Gouging Torch Part & Accessories (Aksesoris Torch Gouging)
    Mulai

    Rp2.199.900

    ARCAIR Air Carbon Arc Cutting & Gouging Torch Part & Accessories (Aksesoris Torch Gouging)
    atribut:
    • UNSPSC: 23171511
    • Compatible with Brand: Arcair
    • Process: Air Carbon Arc Cutting and Gouging (CAC-A)
  5. Non Brand Gouging Torch
    Mulai

    Rp2.099.900

    Non Brand Gouging Torch
    atribut:
    • Accepts Flat Carbons (mm): 10-16
  6. Weldmax Welding Flux
    Mulai

    Rp569.900

    Weldmax Welding Flux
    atribut:
    • Size (kg): 25
    • AWS Standards: FL-LT A5.17 F7A 0-EL12F7A2-EM12K
  7. Hexachem Solvent Degreaser (Pembersih Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp65.900

  8. KRISBOW Oil Drain Tool Waste Oil Suction Extractor (Alat Penguras Oli)
    Mulai

    Rp20.999.900

    KRISBOW Oil Drain Tool Waste Oil Suction Extractor (Alat Penguras Oli)
    atribut:
    • Pre-Chamber Capacity (L): 8
    • Plastic Bowl Capacity (L): 12
    • Suction Speed (L/minute): 1.5
    • Suction Hose (m): 2
    • Dimensions (LxWxH) (mm): 470x630x170
    • Maximum Air Pressure (bar): 8
    • Tank Capacity (L) : 90
  9. Non Brand Funnel Stainless Steel (Corong Dapur)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp72.900

  10. ARCAIR Exothermic Cutting Rod
    Mulai

    Rp8.399.900

    ARCAIR Exothermic Cutting Rod
    atribut:
    • UNSPSC: 23171515
    • Application: Bridge Construction; Industrial and General Fabrication; Mining; Repair and Maintenance; Steel Erectors
    • Features: Cutting Rod Sustains the Burn Without Constant Electrical Power Once Ignited; One Piece Patented Construction Maintains the Balance Necessary to Sustain the Exothermic Reaction
    • For Material Type: Steel
    • Process: Air Carbon Arc Cutting and Gouging (CAC-A)
    • Series: Slice
  11. Get Star Gouging Torch K4000 (Stang Las Gouging)
    Mulai

    Rp2.799.900

  12. Makita Offset Grinding Wheel (Batu Gerinda Poles)
    Mulai

    Rp279.900

    Makita Offset Grinding Wheel (Batu Gerinda Poles)
    Deskripsi:
    For deburring and finishing work on iron, aluminum, castings, etc. For bead cutting on welding surfaces. Especially excellent for surface grinding.
  13. Orient Oil Compressor Oil
    Mulai

    Rp119.900

    Orient Oil Compressor Oil
    Deskripsi:
    Orient Oil Compressor dirancang khusus untuk kompresor angin,diformulasikan dari bahan dasar mineral yang bermutu tinggi membuat kompresor bertahan dalam waktu yang sangat lama
    atribut:
    • Viscosity: ISO VG 68
    • Volume (ml): 1000
  14. Deltalube Transmission Fluid 790 Gear Oil SAE 140 (Pelumas Transmisi)
    Mulai

    Rp3.699.900

    Deltalube Transmission Fluid 790 Gear Oil SAE 140 (Pelumas Transmisi)
    Deskripsi:
    Gear oil 790 SAE 90 & SAE 140 merupakan pelumas roda gigi tertutup yang tahan air dan mampu mengurangi keausan akibat reaksi kimia, maupun gesekan metal. Selaput pada pelumas Other Gear oil 790 SAE 90 & SAE 140 melindungi komponen mesin sejak putaran pertama dan hal ini dapat memperpanjang umur roda gigi.Perlindungan Terbaik untuk Rutinitas AndaDELTALUBE Gear oil 790 SAE 90 & SAE 140 memakai bahan dasar istimewa yang memiliki indek kekentalan alami yang tinggi, daya tahan terhadap temperatur tinggi, daya tahan istimewa terhadap beban berat, daya lumas yang sempurna dan kadar asam rendah.Gear oil haruslah tahan terhadap air dan DELTALUBE Gear oil 790 SAE 90 tidak mudah bercampur dengan air seperti minyak gear biasa, sehingga tetap dapat melumasi sekalipun terendam air.Tidak hanya itu, keunggulan ANTI KOROSI dengan daya lekat yang dimiliki DELTALUBE 790 & SAE 140 sangat istimewa karena mampu membentuk selaput perlindungan sehingga tidak terjadi kontak langsung antara logam dengan logam yang lainnya. Selaput ini langsung melumasi sejak putaran pertama dan ini dapat memperpanjang umur roda gigi.
    atribut:
    • SAE Grade: 140
    • Color: Red
    • Pour Point (°C): ASTM D 4052: -12
    • Density (g/cm³): 'ASTM D 4052: 905.6 at 15°C
    • Flash Point (COC) (°C): ASTM D 4052: 228
    • SNI License: Yes
    • SNI Number: SNI 7069.6:2017 No : 8282.1226/75.100/I/2024
    • Viscosity (cSt): 'ASTM D 4052: 27.51 at 100°C
    • Viscosity Index: ASTM D 4052: 99
Daftar Harga pneumatic oil Terbaru October 2026
ARCAIR Pointed Gouging Carbon Electrode (Kawat Las Gouging)Rp769.900
FESTO Special Oil (Pelumas Pneumatik)Rp629.900
Arc Master Kawat Las GougingRp299.900
ARCAIR Gouging Torch (Stang Las Gouging)Rp5.699.900
ARCAIR Gouging Torch Part & AccessoriesRp3.799.900
Panasonic Connect (Formerly Panasonic Welding Systems) Dc Gouging CarbonRp1.199.900
ARCAIR Air Carbon Arc Cutting & Gouging Torch Part & Accessories (Aksesoris Torch Gouging)Rp2.199.900
Non Brand Gouging TorchRp2.099.900
Weldmax Welding FluxRp569.900
Hexachem Solvent Degreaser (Pembersih Mesin)Rp65.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)